Shop Resideo Sale
Main product image of Accliv Touchless Lav Faucet, Less Drain, 0.5 GPM, K-103A36-SBNA-CP
Magnifying glass
Hover image to zoom

Accliv Touchless Lav Faucet, Less Drain, 0.5 GPM, K-103A36-SBNA-CP

Brand:
Kohler
SKU:
K-103A36-SBNA-CP
Rating:
(0)
Q&A:
(0)
Accliv Touchless Lav Faucet, Less Drain, 0.5 GPM, K-103A36-SBNA-CP
Magnifying glass
Hover image to zoom
$182.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Flow Rate (GPM): 
0.5

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
Affording advanced sensor technology at an extraordinarily modest price, the Accliv touchless lavatory faucet takes industry-standard commercial faucet expectations and delivers them in a sleek, simple solution that will transport your restroom into a new realm of fully touchless possibilities. The installer has flexibility to pair the faucet with preferred power source (battery, plug-in AC power, or Hybrid Energy System) that best meets budget or building requirements. With KOHLER, it's easy to find the design solution that's right for you.

Features:
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • Design-forward aesthetic for commercial bathroom spaces
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 4" (102 mm) spout reach
  • Pair with select KOHLER soap dispensers and single or two-hole escutcheons for an easy retrofit
  • Includes spout and control box assemblies, and standard mounting hardware
  • Less drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)

Specs

–
Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Drain Type:

No Drain

Installation Type:

Deck Mount

ADA:

Yes

Warranty:

1 Year Limited

Spout Height:

2.13"

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Handle Style:

None (Sensor)

Finish:

Polished Chrome

Series:

Accliv

Number of Holes:

1

Type:

Sensor (Touchless)

Max Deck Thickness:

2"

Flow Rate (GPM):

0.5

Application:

Commercial

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Number of Handles:

0

Faucet Configuration:

Single Hole

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy