Shop Resideo Sale
Main product image of Accliv Touchless Lav Faucet, Less Drain, 0.35 GPM, K-103A36-SBTA-CP
Magnifying glass
Hover image to zoom

Accliv Touchless Lav Faucet, Less Drain, 0.35 GPM, K-103A36-SBTA-CP

Brand:
Kohler
SKU:
K-103A36-SBTA-CP
Rating:
(0)
Q&A:
(0)
Accliv Touchless Lav Faucet, Less Drain, 0.35 GPM, K-103A36-SBTA-CP
Magnifying glass
Hover image to zoom
$182.55 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Flow Rate (GPM): 
0.35
0.350.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
BSPP / G Connection

Description

–
Affording advanced sensor technology at an extraordinarily modest price, the Accliv touchless lavatory faucet takes industry-standard commercial faucet expectations and delivers them in a sleek, simple solution that will transport your restroom into a new realm of fully touchless possibilities. The installer has flexibility to pair the faucet with preferred power source (battery, plug-in AC power, or Hybrid Energy System) that best meets budget or building requirements. With KOHLER, it's easy to find the design solution that's right for you.

Features:
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • Design-forward aesthetic for commercial bathroom spaces
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.35 gpm (1.3 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 4" (102 mm) spout reach
  • Pair with select KOHLER soap dispensers and single or two-hole escutcheons for an easy retrofit
  • Includes spout and control box assemblies, and standard mounting hardware
  • Less drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)

Specs

–
Flow Rate (GPM):

0.35

Faucet Configuration:

Single Hole

Max Deck Thickness:

2"

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

CEC

Lead Free

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Type:

Sensor (Touchless)

Series:

Accliv

Number of Holes:

1

Number of Handles:

0

Handle Style:

None (Sensor)

Finish:

Polished Chrome

Spout Height:

3.63"

Drain Type:

No Drain

Warranty:

1 Year Limited

ADA:

Yes

Application:

Commercial

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Installation Type:

Deck Mount

Connection Type:

BSPP / G

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy