| Flow Rate (GPM): | 1.2 1.5 |
|---|---|
| Drain Type: | Pop-Up |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 WaterSense CEC ASME A112.18.1 / CSA B125.1 |
| Number of Holes: | 3 |
| Spout Height: | 2.75" |
| Material: | Metal (Unspecified) Metal |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Series: | Pinstripe |
| Handle Style: | Lever |
| Application: | Residential Bathroom |
| Faucet Configuration: | Widespread |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| ADA: | Yes |
| Max Deck Thickness: | 1.38" |
| Handles Included: | Yes |
| Eschutcheon: | No |
| Centers: | Widespread |
| Faucet Centers: | 8" - 16" |
| Spout Reach: | 5" |
| Pop-Up Included: | Yes |
| Finish: | Polished Chrome |