| Drain Type: | Pop-Up |
|---|---|
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Finish Family: | Polished Nickel |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 1.38" |
| Handle Style: | Lever |
| Finish: | Vibrant Polished Nickel |
| Spout Height: | 1.38" |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |
| Approvals: | ADA / ICC A117.1 Lead Free WaterSense CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Material: | Metal (Unspecified) Metal |
| Number of Holes: | 3 |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 1.5 |
| Series: | Pinstripe Pure |
| Installation Type: | Deck Mount |
| Application: | Residential Bathroom |
| Handles Included: | Yes |
| Eschutcheon: | No |
| Centers: | Widespread |
| Faucet Centers: | 8" - 16" |
| Spout Reach: | 5" |
| Pop-Up Included: | Yes |