| Faucet Configuration: | Widespread |
|---|---|
| Finish Family: | Brushed Gold / Brass |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Product Type: | Bidet Faucet |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Material: | Brass |
| Series: | Purist |
| Number of Holes: | 4 |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 2.5 |
| Number of Handles: | 2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| Finish: | Vibrant Brushed Moderne Brass |