| Flow Rate (GPM): | 2.5 |
|---|---|
| Product Type: | Bidet Faucet |
| Faucet Configuration: | Centerset |
| Material: | Brass |
| Application: | Residential |
| Series: | Purist |
| Country of Origin: | United States |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Polished Nickel |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Number of Handles: | 2 |
| ADA: | No |
| Number of Holes: | 3 |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Finish: | Vibrant Polished Nickel |