Apply to be a TradeMaster!
Main product image of Parallel Tall Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23475-4-BL
Magnifying glass
Hover image to zoom

Parallel Tall Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23475-4-BL

Brand:
Kohler
SKU:
K-23475-4-BL
Rating:
(0)
Q&A:
(0)
Parallel Tall Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23475-4-BL
Magnifying glass
Hover image to zoom
$758.73 each
In Stock
In Stock
Get 1 Tomorrow, Sep 17
Order by 2PM, receive Tomorrow

MANUALS (1)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
1-Hole
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

Parallel Tall single-handle bathroom sink faucet, 1.2 gpm
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 8" (203 mm) spout height
  • 5-3/8" (137 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes pop-up drain w/ lift rod and 1-1/4" (32 mm) tailpiece
  • Ideal for vessel sink applications
  • Coordinates w/ other products in the Parallel collection

Specs

Flow Rate (GPM):

1.2

Installation Type:

1-Hole

Width (Inches):

1-7/8"

Application:

Hospitality

Residential

Series:

Parallel

Finish:

Matte Black

Number of Handles:

1

Material:

Brass

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy