Apply to be a TradeMaster!
Main product image of Parallel Tall Single-Handle Bathroom Faucet, 1.0 Gpm (Matte Black), K-23475-4K-BL
Magnifying glass
Hover image to zoom

Parallel Tall Single-Handle Bathroom Faucet, 1.0 Gpm (Matte Black), K-23475-4K-BL

Brand:
Kohler
SKU:
K-23475-4K-BL
Rating:
(0)
Q&A:
(0)
Parallel Tall Single-Handle Bathroom Faucet, 1.0 Gpm (Matte Black), K-23475-4K-BL
Magnifying glass
Hover image to zoom
$804.45 each
In Stock
In Stock
Get 3 Wed, Nov 4
Finish: 
Matte Black
Vibrant Titanium
Flow Rate (GPM): 
1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The KOHLER Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 8" (203 mm) spout height
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes pop-up drain with lift rod and 1-1/4" (32 mm) tailpiece
  • Ideal for vessel sink applications
  • Coordinates with other products in the Parallel collection

Specs

–
Finish:

Matte Black

Flow Rate (GPM):

1

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy