| ADA: | Yes |
|---|---|
| Installation Type: | Deck Mount |
| Finish Family: | Matte Black |
| Approvals: | Lead Free ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 |
| Faucet Configuration: | Widespread |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Handle Style: | Lever |
| Type: | Manual |
| Warranty: | 1 Year Limited |
| Connection Size: | 1/2" |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1 |
| Application: | Residential |
| Finish: | Matte Black |
| Series: | Parallel |
| Connection Type: | NPSM |
| Max Deck Thickness: | 2" |
| Number of Holes: | 3 |
| Spout Height: | 5.25" |
| Drain Type: | Pop-Up |