| Finish: | Vibrant Polished Nickel |
|---|---|
| Approvals: | ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free |
| Max Deck Thickness: | 2" |
| Series: | Parallel |
| Connection Size: | 1/2" |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Finish Family: | Polished Nickel |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Widespread |
| Number of Handles: | 2 |
| Spout Height: | 5.25" |
| Drain Type: | Pop-Up |
| ADA: | Yes |
| Application: | Residential |
| Connection Type: | NPSM |
| Warranty: | 1 Year Limited |
| Type: | Manual |
| Flow Rate (GPM): | 1 |
| Number of Holes: | 3 |