Apply to be a TradeMaster!
Main product image of Occasion Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-27000-4-BN
Magnifying glass
Hover image to zoom

Occasion Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-27000-4-BN

Brand:
Kohler
SKU:
K-27000-4-BN
Rating:
(0)
Q&A:
(0)
Occasion Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-27000-4-BN
Magnifying glass
Hover image to zoom
$739.38 each
In Stock
In Stock
Get 22 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
2-9/16" Width
Product Highlight: Installation Type
1-Hole
Product Highlight: Finish
Vibrant Brushed Nickel

Description

Occasion Single-handle bathroom sink faucet, 1.2 gpm
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath w/ the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The single-handle sink faucet adds sleek style and function to your bathroom-in finishes designed to coordinate w/ the entire room.
  • A single handle controls both on/off activation and temperature setting
  • 5-5/16" (135 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain w/ tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

Series:

Occasion

Width (Inches):

2-9/16"

Installation Type:

1-Hole

Approvals:

CSA

Number of Handles:

1

ADA:

Yes

Flow Rate (GPM):

1.2

Type:

Manual

Finish:

Vibrant Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy