Apply to be a TradeMaster!
Main product image of Occasion Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-27000-4-BL
Magnifying glass
Hover image to zoom

Occasion Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-27000-4-BL

Brand:
Kohler
SKU:
K-27000-4-BL
Rating:
(0)
Q&A:
(0)
Occasion Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-27000-4-BL
Magnifying glass
Hover image to zoom
$783.94 each
In Stock
In Stock
Get 3 Wed, Nov 4
Finish: 
Matte Black
Vibrant Brushed Nickel
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Matte Black

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom sink faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The single-handle bathroom sink faucet adds sleek style and function to your bathroom-in finishes designed to coordinate with the entire room.
  • A single handle controls both on/off activation and temperature setting
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Flow Rate (GPM):

1.2

Warranty:

Lifetime Limited

Finish:

Matte Black

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy