| Max Deck Thickness: | 2" |
|---|---|
| Flow Rate (GPM): | 1 |
| Finish Family: | Brushed Gold / Brass |
| Product Type: | Bathroom Faucet |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 CEC Lead Free ASME A112.18.1 / CSA B125.1 WaterSense |
| Spout Height: | 4" |
| Finish: | Vibrant Brushed Moderne Brass |
| Faucet Configuration: | Single Hole |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| ADA: | Yes |
| Drain Type: | Push Pop-Up / Clicker |
| Number of Handles: | 1 |
| Type: | Manual |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Series: | Occasion |
| Application: | Residential |
| Material: | Metal (Unspecified) |
| Handle Style: | Lever |