| Drain Type: | Push Pop-Up / Clicker |
|---|---|
| Flow Rate (GPM): | 1 |
| Type: | Manual |
| Finish: | Matte Black |
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free CEC CSA B651 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 WaterSense |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Finish Family: | Matte Black |
| Connection Size: | 3/8" |
| Spout Height: | 4" |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Series: | Occasion |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Number of Holes: | 1 |
| Country of Origin: | United States |
| Number of Handles: | 1 |
| Max Deck Thickness: | 2" |