Apply to be a TradeMaster!
Main product image of Bathroom Sink Faucet Spout w/ Cane Design, 1.2 GPM (Matte Black), K-27008-BL
Magnifying glass
Hover image to zoom

Bathroom Sink Faucet Spout w/ Cane Design, 1.2 GPM (Matte Black), K-27008-BL

Brand:
Kohler
SKU:
K-27008-BL
Rating:
(0)
Q&A:
(0)
Bathroom Sink Faucet Spout w/ Cane Design, 1.2 GPM (Matte Black), K-27008-BL
Magnifying glass
Hover image to zoom
$532.23 each
In Stock
In Stock
Get 26 Tue, Oct 13
Finish: 
Matte Black
Brushed Moderne BrassMatte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed NickelVibrant Titanium
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.2 GPM
Product Highlight: Installation Type
Widespread

Description

–
Occasion Bathroom sink faucet spout with Cane design, 1.2 gpm

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Sleek and statuesque, the Occasion bathroom sink faucet spout with Cane design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
  • 6" (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Metal pop-up drain with lift rod and 1-1/4" tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Country of Origin:

United States

ADA:

No

Finish:

Matte Black

Application:

Residential

Type:

Manual

Flow Rate (GPM):

1.2

GPM:

1.2

Installation Type:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy