Apply to be a TradeMaster!
Main product image of Occasion Bathroom Faucet Spout w/ Cane Design, 1.2 Gpm (Polished Chrome), K-27008-CP
Magnifying glass
Hover image to zoom

Occasion Bathroom Faucet Spout w/ Cane Design, 1.2 Gpm (Polished Chrome), K-27008-CP

Brand:
Kohler
SKU:
K-27008-CP
Rating:
(0)
Q&A:
(0)
Occasion Bathroom Faucet Spout w/ Cane Design, 1.2 Gpm (Polished Chrome), K-27008-CP
Magnifying glass
Hover image to zoom
$417.99 each
In Stock
In Stock
Get 18 Wed, Nov 18

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom sink faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Sleek and statuesque, the Occasion widespread bathroom sink faucet spout with Cane design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Metal pop-up drain with lift rod and 1-1/4" tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Application:

Residential

Finish Family:

Chrome

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Type:

Manual

Series:

Occasion

Product Type:

Spout

Material:

Metal (Unspecified)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy