Shop Resideo Sale
Main product image of Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-27009-2MB
Magnifying glass
Hover image to zoom

Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-27009-2MB

Brand:
Kohler
SKU:
K-27009-2MB
Rating:
(0)
Q&A:
(0)
Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-27009-2MB
Magnifying glass
Hover image to zoom
$606.09 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom sink faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion widespread bathroom sink faucet spout with Straight design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Metal pop-up drain with lift rod and 1-1/4" tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Approvals:

CEC

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.2

Finish:

Vibrant Brushed Moderne Brass

Finish Family:

Brushed Gold / Brass

Application:

Residential

Series:

Occasion

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Type:

Manual

Warranty:

Limited Lifetime

Product Type:

Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy