Shop Resideo Sale
Main product image of Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Polished Chrome), K-27009-CP
Magnifying glass
Hover image to zoom

Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Polished Chrome), K-27009-CP

Brand:
Kohler
SKU:
K-27009-CP
Rating:
(0)
Q&A:
(0)
Occasion Bathroom Faucet Spout w/ Straight Design, 1.2 Gpm (Polished Chrome), K-27009-CP
Magnifying glass
Hover image to zoom
$417.99 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom sink faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion widespread bathroom sink faucet spout with Straight design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Metal pop-up drain with lift rod and 1-1/4" tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CEC

WaterSense

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Type:

Manual

Warranty:

Limited Lifetime

Series:

Occasion

Faucet Configuration:

Widespread

Material:

Metal (Unspecified)

Application:

Residential

Product Type:

Spout

Installation Type:

Deck Mount

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy