| ADA: | Yes |
|---|---|
| Product Type: | Bathroom Faucet |
| Approvals: | NSF/ANSI 61 WaterSense ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Spout Height: | 4.63" |
| Handle Style: | Lever |
| Application: | Residential |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 |
| Finish Family: | Chrome |
| Type: | Manual |
| Connection Type: | NPSM |
| Drain Type: | Push Pop-Up / Clicker |
| Series: | Bellera |
| Number of Handles: | 2 |
| Max Deck Thickness: | 1.5" |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Widespread |
| Connection Size: | 1/2" |
| Installation Type: | Deck Mount |