| Handle Style: | Lever |
|---|---|
| Finish: | Polished Chrome |
| Approvals: | Lead Free CEC WaterSense NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Number of Holes: | 3 |
| Faucet Configuration: | Widespread |
| Spout Height: | 4.63" |
| Flow Rate (GPM): | 1 |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Application: | Residential |
| Type: | Manual |
| Finish Family: | Chrome |
| ADA: | Yes |
| Country of Origin: | United States |
| Series: | Bellera |
| Max Deck Thickness: | 1.5" |
| Product Type: | Bathroom Faucet |
| Drain Type: | Push Pop-Up / Clicker |