| Connection Size: | 1/2" |
|---|---|
| Flow Rate (GPM): | 1 |
| Approvals: | WaterSense CEC Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Connection Type: | NPSM |
| Number of Handles: | 2 |
| Material: | Brass |
| Max Deck Thickness: | 1.5" |
| Finish: | Matte Black |
| Application: | Residential |
| Series: | Tone |
| Drain Type: | Push Pop-Up / Clicker |
| Finish Family: | Matte Black |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Number of Holes: | 3 |
| Spout Height: | 4" |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Centerset |
| Type: | Manual |
| Country of Origin: | China |