Apply to be a TradeMaster!
Main product image of Tone Centerset Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27414-4K-CP
Magnifying glass
Hover image to zoom

Tone Centerset Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27414-4K-CP

Brand:
Kohler
SKU:
K-27414-4K-CP
Rating:
(0)
Q&A:
(0)
Tone Centerset Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27414-4K-CP
Magnifying glass
Hover image to zoom
K-27414-4K-CP has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
10-7/8" Width
Product Highlight: Installation Type
Centerset
Product Highlight: Material
Brass

Description

–
Tone Centerset bathroom sink faucet, 1.0 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 5-15/16" (151 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain w/ tailpiece and overflow
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Series:

Tone

Finish:

Polished Chrome

ADA:

Yes

Width (Inches):

10-7/8"

Flow Rate (GPM):

1

Type:

Manual

Installation Type:

Centerset

Material:

Brass

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm