| Valve Type: | Ceramic Disc |
|---|---|
| Material: | Zinc |
| Approvals: | NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free WaterSense |
| Finish Family: | Two-Tone |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Finish: | Matte Black/Brushed Moderne Brass |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Connection Size: | 3/8" |
| Max Deck Thickness: | 2" |
| ADA: | Yes |
| Number of Holes: | 1 3 |
| Faucet Configuration: | Single Hole |
| Series: | Tone |
| Spout Height: | 4.25" |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Product Type: | Bathroom Faucet |
| Application: | Residential |
| Drain Type: | Push Pop-Up / Clicker |