Shop Resideo Sale
Main product image of Tone Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black w/ Brushed Moderne Brass), K-27415-4K-BMB
Magnifying glass
Hover image to zoom

Tone Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black w/ Brushed Moderne Brass), K-27415-4K-BMB

Brand:
Kohler
SKU:
K-27415-4K-BMB
Rating:
(0)
Q&A:
(0)
Tone Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black w/ Brushed Moderne Brass), K-27415-4K-BMB
Magnifying glass
Hover image to zoom
K-27415-4K-BMB has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
6-3/4" Width
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Installation Type
1-Hole
Product Highlight: Material
Zinc

Description

–
Tone Single-handle bathroom sink faucet, 1.0 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • 5-7/8" (149 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain w/ tailpiece and overflow
  • Coordinates w/ other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Width (Inches):

6-3/4"

Type:

Manual

Finish:

Matte Black/Brushed Moderne Brass

Flow Rate (GPM):

1

Approvals:

CSA

Installation Type:

1-Hole

Number of Handles:

1

Series:

Tone

ADA:

Yes

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm