Apply to be a TradeMaster!
Main product image of Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Brushed Nickel), K-28126-4-BN
Magnifying glass
Hover image to zoom

Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Brushed Nickel), K-28126-4-BN

Brand:
Kohler
SKU:
K-28126-4-BN
Rating:
(0)
Q&A:
(0)
Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Brushed Nickel), K-28126-4-BN
Magnifying glass
Hover image to zoom
$264.79 each
In Stock
In Stock
Get 51 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Material
Brass

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This bathroom sink faucet exemplifies the Venza collection's contours. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Features:
  • Single lever handle allows for both on/off activation and temperature setting
  • 5-1/2" (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece
  • Coordinates with other products in the Venza collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish Family:

Brushed Nickel

ADA:

Yes

Number of Holes:

3

1

Max Deck Thickness:

2"

Handle Style:

Lever

Application:

Residential

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Lead Free

WaterSense

NSF/ANSI 61

Warranty:

Limited Lifetime

Connection Type:

Compression

Valve Type:

Ceramic Disc

Number of Handles:

1

Faucet Configuration:

Single Hole

Series:

Venza

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Finish:

Vibrant Brushed Nickel

Material:

Brass

Type:

Manual

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy