Apply to be a TradeMaster!
Main product image of Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Matte Black), K-28126-4-BL
Magnifying glass
Hover image to zoom

Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Matte Black), K-28126-4-BL

Brand:
Kohler
SKU:
K-28126-4-BL
Rating:
(0)
Q&A:
(0)
Venza Single Handle Centerset Lav Faucet, 1.2 GPM (Matte Black), K-28126-4-BL
Magnifying glass
Hover image to zoom
$260.73 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This bathroom sink faucet exemplifies the Venza collection's contours. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Features:
  • Single lever handle allows for both on/off activation and temperature setting
  • 5-1/2" (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece
  • Coordinates with other products in the Venza collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Approvals:

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

Product Type:

Bathroom Faucet

Max Deck Thickness:

2"

Type:

Manual

Number of Handles:

1

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Connection Size:

3/8"

Finish Family:

Matte Black

Flow Rate (GPM):

1.2

Finish:

Matte Black

Series:

Venza

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Material:

Brass

Number of Holes:

3

1

ADA:

Yes

Connection Type:

Compression

Handle Style:

Lever

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy