Apply to be a TradeMaster!
Main product image of Venza Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black), K-28126-4K-BL
Magnifying glass
Hover image to zoom

Venza Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black), K-28126-4K-BL

Brand:
Kohler
SKU:
K-28126-4K-BL
Rating:
(0)
Q&A:
(0)
Venza Single-handle Bathroom Sink Faucet, 1.0 GPM (Matte Black), K-28126-4K-BL
Magnifying glass
Hover image to zoom
$264.79 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

This item replaces: K-28126-4K--BL

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
Venza Single-handle bathroom sink faucet, 1.0 gpm
  • Combining simple, architectural forms w/ sensual lines, the Venza bathroom faucet collection blends organic design elements w/ crisp, minimal geometry. This bathroom sink faucet exemplifies the Venza collection's contours. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Single lever handle allows for both on/off activation and temperature setting
  • 5-1/2" (140 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain w/ tailpiece
  • Coordinates w/ other products in the Venza collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Deck Mount

Approvals:

WaterSense

CEC

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Type:

Manual

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Application:

Residential

Finish:

Matte Black

Max Deck Thickness:

2"

ADA:

Yes

Handle Style:

Lever

Number of Handles:

1

Finish Family:

Matte Black

Faucet Configuration:

Single Hole

Connection Type:

Compression

Number of Holes:

3

1

Series:

Venza

Flow Rate (GPM):

1

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Connection Size:

3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy