| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 Lead Free CSA B651 CEC ASME A112.18.1 / CSA B125.1 |
|---|---|
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Finish: | Vibrant French Gold |
| Finish Family: | Brushed Gold / Brass |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |
| Series: | Billet |
| Country of Origin: | United States |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Number of Handles: | 2 |
| ADA: | Yes |
| Handle Style: | Cross |
| Number of Holes: | 2 |