| Product Type: | Kitchen Faucet |
|---|---|
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 2 |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 CEC Lead Free ASME A112.18.1 / CSA B125.1 |
| Material: | Metal (Unspecified) |
| Installation Type: | Wall Mount |
| Finish Family: | Two-Tone |
| Finish: | Matte Black/Brushed Moderne Brass |
| Number of Handles: | 2 |
| Handle Style: | Cross |
| Series: | Billet |
| Application: | Residential |
| Type: | Manual |
| ADA: | Yes |