| Product Type: | Kitchen Faucet |
|---|---|
| Series: | Billet |
| Number of Holes: | 2 |
| ADA: | Yes |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CSA B651 NSF/ANSI 61 CEC |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Number of Handles: | 2 |
| Application: | Residential |
| Flow Rate (GPM): | 1.5 |
| Finish: | Vibrant Stainless |
| Installation Type: | Wall Mount |
| Handle Style: | Cross |
| Finish Family: | Stainless Steel |