Shop Resideo Sale
Main product image of Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-2MB
Magnifying glass
Hover image to zoom

Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-2MB

Brand:
Kohler
SKU:
K-29709-2MB
Rating:
(0)
Q&A:
(0)
Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-29709-2MB
Magnifying glass
Hover image to zoom
$1,277.81 each
In Stock
In Stock
Get 28 Wed, Nov 18

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Artifacts Touchless pull-down kitchen sink faucet with three-function sprayhead

The KOHLER Artifacts touchless faucet combines vintage style with state-of-the-art touchless technology. With a precision sensor built into the deck-mount kitchen faucet spout, the Artifacts touchless pull-down kitchen sink faucet lets you speed through tasks while enjoying a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your hand - or an object such as a pan or utensil - turns the faucet on or off. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep, an aerated stream for filling pots, and powerful Sweep spray for cleaning.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation - no batteries to replace
  • Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik secure docking system locks sprayhead into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use

Specs

–
Connection Size:

3/8"

Power Supply:

Plug-In (AC)

Connection Type:

Compression

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

Handle Style:

Lever

Installation Type:

Deck Mount

Max Deck Thickness:

2.5"

Country of Origin:

United States

Finish Family:

Brushed Gold / Brass

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Type:

Sensor (Touchless)

Valve Type:

Ceramic Disc

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.5

Product Type:

Kitchen Faucet

Finish:

Vibrant Brushed Moderne Brass

Spout Height:

9.63"

ADA:

Yes

Number of Handles:

1

Application:

Residential

Series:

Artifacts

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy