Shop Resideo Sale
Main product image of Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Matte Black), K-29709-BL
Magnifying glass
Hover image to zoom

Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Matte Black), K-29709-BL

Brand:
Kohler
SKU:
K-29709-BL
Rating:
(0)
Q&A:
(0)
Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Matte Black), K-29709-BL
Magnifying glass
Hover image to zoom
$1,047.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

This item replaces: K-29709-2BZ

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor), Lever

Description

–
The Artifacts touchless pull-down kitchen faucet installs on the deck in a single-hole configuration, with an optional escutcheon available for 3-hole installations. It uses sensor activation with a single lever handle and delivers 1.5 gpm at 60 psi through a three-function sprayhead.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single-hole installation
  • Optional 3-hole escutcheon sold separately
  • Pull-down sprayhead with stream, Sweep spray, and BerrySoft spray
  • Ceramic disc valves
  • 3/8 in. compression fittings
  • Spout reach: 9-1/16 in.
  • AC-powered control box requires 120 V AC outlet

Specs

–
ADA:

Yes

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Connection Type:

Compression

Finish:

Matte Black

Type:

Sensor (Touchless)

Material:

Metal (Unspecified)

Number of Holes:

1

3

Application:

Residential

Warranty:

Limited Lifetime

Number of Handles:

1

Product Type:

Kitchen Faucet

Connection Size:

3/8"

Finish Family:

Matte Black

Flow Rate (GPM):

1.5

Handle Style:

None (Sensor)

Lever

Power Supply:

Plug-In (AC)

Series:

Artifacts

Max Deck Thickness:

2.5"

Country of Origin:

United States

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy