Shop Resideo Sale
Main product image of Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Titanium), K-29709-TT
Magnifying glass
Hover image to zoom

Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Titanium), K-29709-TT

Brand:
Kohler
SKU:
K-29709-TT
Rating:
(0)
Q&A:
(0)
Artifacts Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Titanium), K-29709-TT
Magnifying glass
Hover image to zoom
$1,494.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever, None (Sensor)
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Vibrant Titanium

Description

–
The KOHLER Artifacts touchless faucet combines vintage style with state-of-the-art touchless technology. With a precision sensor built into the deck-mount kitchen faucet spout, the Artifacts touchless pull-down kitchen sink faucet lets you speed through tasks while enjoying a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your hand-or an object such as a pan or utensil-turns the faucet on or off. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep, an aerated stream for filling pots, and powerful Sweep spray for cleaning.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik secure docking system locks sprayhead into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch rotating spout offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Application:

Residential

Handle Style:

Lever

None (Sensor)

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Series:

Artifacts

Flow Rate (GPM):

1.5

ADA:

Yes

Material:

Metal (Unspecified)

Type:

Sensor (Touchless)

Spout Height:

9.63"

Product Type:

Kitchen Faucet

Finish Family:

Graphite / Gunmetal

Faucet Configuration:

Single Hole

Warranty:

5 Year Limited

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Number of Holes:

1

3

Power Supply:

Plug-In (AC)

Finish:

Vibrant Titanium

Number of Handles:

1

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy