Apply to be a TradeMaster!
Main product image of Elate Single Handle Bathroom Faucet (Matte Black), K-35048-4-BL
Magnifying glass
Hover image to zoom

Elate Single Handle Bathroom Faucet (Matte Black), K-35048-4-BL

Brand:
Kohler
SKU:
K-35048-4-BL
Rating:
(1)
Q&A:
(0)
Elate Single Handle Bathroom Faucet (Matte Black), K-35048-4-BL
Magnifying glass
Hover image to zoom
$228.50 each
In Stock
In Stock
Get 52 Tue, Sep 15
Order by today, receive Tuesday
Finish
Matte Black
Flow Rate (GPM)
1.2
11.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Single Hole
Product Highlight: Handle Style
Lever

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. You can install with confidence knowing that this product is backed by our Lifetime Limited Warranty. This Elate faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.

Features:
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Box includes: Assembled faucet, supply lines, clicker drain
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Coordinates with other products in the Elate collection
  • This product replaces K-99491-4

Specs

Flow Rate (GPM):

1.2

Type:

Manual

Warranty:

Limited Lifetime

Finish:

Matte Black

Product Type:

Bathroom Faucet

Installation Type:

Single Hole

Handle Style:

Lever

Application:

Bathroom

ADA:

Yes

Number of Handles:

1

Series:

Elate

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Manufacturer defect made it unusable

Love the modern, minimalist look of this faucet. And it works well in a friend's house! But our faucet came with a leak built into where the flex pipes connect inside the faucet itself. Left us stuck with no faucet and no alternatives but to run to buy whatever we could find at a local store. Supply House handled the return with speed and grace - thank you!
Josie
Santa Fe, NM
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy