Apply to be a TradeMaster!
Main product image of Elate Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Nickel), K-35048-4-BN
Magnifying glass
Hover image to zoom

Elate Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Nickel), K-35048-4-BN

Brand:
Kohler
SKU:
K-35048-4-BN
Rating:
(0)
Q&A:
(0)
Elate Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Nickel), K-35048-4-BN
Magnifying glass
Hover image to zoom
$250.86 each
In Stock
In Stock
Get 39 Wed, Nov 4
Finish: 
Vibrant Brushed Nickel
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed Nickel
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Inspired by pure geometric style, the form of the KOHLER Elate bathroom sink faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. You can install with confidence knowing that this product is backed by our Lifetime Limited Warranty. This Elate widespread bathroom sink faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Box includes: Assembled faucet, supply lines, clicker drain
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Coordinates with other products in the Elate collection
  • This product replaces K-99491-4

Specs

–
Finish:

Vibrant Brushed Nickel

Type:

Manual

Flow Rate (GPM):

1.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy