Apply to be a TradeMaster!
Main product image of Artifacts Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-72762-9M-BL
Magnifying glass
Hover image to zoom

Artifacts Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-72762-9M-BL

Brand:
Kohler
SKU:
K-72762-9M-BL
Rating:
(0)
Q&A:
(0)
Artifacts Single-Handle Bathroom Faucet, 1.2 Gpm (Matte Black), K-72762-9M-BL
Magnifying glass
Hover image to zoom
K-72762-9M-BL has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate single-handle bathroom sink faucet, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. Inspired by vintage bath fixtures, the Artifacts Gentleman's bathroom sink faucet features a tall height that beautifully complements vessel-style sinks.
  • One-piece, self-contained ceramic disc valve allows both volume and control
  • Clicker drain with tailpiece and overflow
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Laminar flow
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.2

Finish:

Matte Black

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm