| Max Deck Thickness: | 2.5" |
|---|---|
| Handle Style: | Lever |
| Spout Height: | 3.81" |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| ADA: | Yes |
| Drain Type: | Push Pop-Up / Clicker |
| Approvals: | ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 CEC Lead Free ADA / ICC A117.1 |
| Type: | Manual |
| Number of Holes: | 1 |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Connection Type: | Compression |
| Finish: | Vibrant Brushed Bronze |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Finish Family: | Bronze |
| Series: | Artifacts |