| Material: | Metal (Unspecified) |
|---|---|
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense NSF/ANSI 61 Lead Free CEC |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.69" |
| Number of Holes: | 3 |
| ADA: | Yes |
| Series: | Composed |
| Valve Type: | Ceramic Disc |
| Finish: | Vibrant Brushed Moderne Brass |
| Faucet Configuration: | Widespread |
| Handle Style: | Cross |
| Number of Handles: | 2 |
| Spout Height: | 3.88" |
| Drain Type: | Pop-Up |
| Finish Family: | Brushed Gold / Brass |
| Warranty: | Limited Lifetime |