| Product Type: | Bathroom Faucet |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free WaterSense NSF/ANSI 61 ADA / ICC A117.1 CEC |
| ADA: | Yes |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |
| Finish: | Vibrant Titanium |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Series: | Composed |
| Spout Height: | 3.88" |
| Number of Holes: | 3 |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.69" |
| Type: | Manual |
| Handle Style: | Cross |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Widespread |
| Finish Family: | Graphite / Gunmetal |
| Number of Handles: | 2 |