Shop Resideo Sale
Main product image of Tournant Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-77515-AF
Magnifying glass
Hover image to zoom

Tournant Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-77515-AF

Brand:
Kohler
SKU:
K-77515-AF
Rating:
(0)
Q&A:
(0)
Tournant Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-77515-AF
Magnifying glass
Hover image to zoom
$1,210.66 each
In Stock
In Stock
Get 6 Wed, Nov 18

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Vibrant French Gold
Product Highlight: Installation Type
Deck Mount

Description

–
Designed with ambitious home chefs in mind, the KOHLER Tournant semi-professional kitchen sink faucet delivers elegant styling and professional performance to your kitchen. A unique three-function deck-mount kitchen faucet sprayhead lets you speed through a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots and pitchers; and Sweep spray for cleaning. The high-arching coil spring removes for easy cleaning.
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, BerrySoft spray, and aerated stream
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Max Deck Thickness:

2.69"

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Lead Free

ADA / ICC A117.1

Number of Handles:

1

Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Application:

Residential

Country of Origin:

Taiwan

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Handle Style:

Lever

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Finish Family:

Brushed Gold / Brass

Spout Height:

9.5"

ADA:

Yes

Connection Type:

Compression

Flow Rate (GPM):

1.5

Finish:

Vibrant French Gold

Installation Type:

Deck Mount

Series:

Tournant

Type:

Manual

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy