Apply to be a TradeMaster!
Main product image of Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Matte Black), K-77515-BL
Magnifying glass
Hover image to zoom

Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Matte Black), K-77515-BL

Brand:
Kohler
SKU:
K-77515-BL
Rating:
(0)
Q&A:
(0)
Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Matte Black), K-77515-BL
Magnifying glass
Hover image to zoom

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Deck Mounted

Description

–
Designed with ambitious home chefs in mind, the KOHLER Tournant semi-professional kitchen sink faucet delivers elegant styling and professional performance to your kitchen. A unique three-function deck-mount kitchen faucet sprayhead lets you speed through a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots and pitchers; and Sweep spray for cleaning. The high-arching coil spring removes for easy cleaning.

Features:
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, BerrySoft spray, and aerated stream
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Warranty:

Limited Lifetime

Number of Holes:

1

3

Finish:

Matte Black

Handle Style:

Lever

Number of Handles:

1

Material:

Zinc

ADA:

Yes

Installation Type:

Deck Mounted

Product Type:

Kitchen Faucet

Faucet

Type:

Manual

Series:

Tournant

Flow Rate (GPM):

1.5

Application:

Kitchen

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm