Shop Resideo Sale
Main product image of Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Polished Chrome), K-77515-CP
Magnifying glass
Hover image to zoom

Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Polished Chrome), K-77515-CP

Brand:
Kohler
SKU:
K-77515-CP
Rating:
(0)
Q&A:
(0)
Tournant Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Polished Chrome), K-77515-CP
Magnifying glass
Hover image to zoom
$787.50 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
Polished Chrome
Matte BlackOil Rubbed BronzePolished ChromeVibrant Brushed BronzeVibrant Brushed Moderne BrassVibrant French GoldVibrant Polished NickelVibrant StainlessVibrant Titanium
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Zinc
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Designed with ambitious home chefs in mind, the KOHLER Tournant semi-professional kitchen sink faucet delivers elegant styling and professional performance to your kitchen. A unique three-function deck-mount kitchen faucet sprayhead lets you speed through a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots and pitchers; and Sweep spray for cleaning. The high-arching coil spring removes for easy cleaning.

Features:
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, BerrySoft spray, and aerated stream
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

–
Finish:

Polished Chrome

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Series:

Tournant

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

Max Deck Thickness:

2.69"

Material:

Zinc

Type:

Manual

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Spout Height:

9.5"

ADA:

Yes

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Connection Type:

Compression

Number of Holes:

1

3

Number of Handles:

1

Handle Style:

Lever

Finish Family:

Chrome

Product Type:

Kitchen Faucet

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy