| Valve Type: | Ceramic Disc |
|---|---|
| Number of Handles: | 2 |
| Approvals: | WaterSense CEC Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Connection Type: | NPSM |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Country of Origin: | Vietnam |
| Finish Family: | Brushed Gold / Brass |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Series: | Taut |
| Spout Height: | 3.63" |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Type: | Manual |
| Faucet Configuration: | Centerset |
| Application: | Residential |
| Drain Type: | Pop-Up |
| Max Deck Thickness: | 1.5" |
| Product Type: | Bathroom Faucet |
| Finish: | Vibrant Brushed Moderne Brass |