Apply to be a TradeMaster!
Main product image of Taut Centerset Bathroom Faucet, 1.2 Gpm (Matte Black), K-97031-4-BL
Magnifying glass
Hover image to zoom

Taut Centerset Bathroom Faucet, 1.2 Gpm (Matte Black), K-97031-4-BL

Brand:
Kohler
SKU:
K-97031-4-BL
Rating:
(0)
Q&A:
(0)
Taut Centerset Bathroom Faucet, 1.2 Gpm (Matte Black), K-97031-4-BL
Magnifying glass
Hover image to zoom
$401.60 each
In Stock
In Stock
Get 14 Wed, Oct 7
Finish: 
Matte Black
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed Nickel
Drain Type: 
Metal Pop-Up
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Matte Black

Description

–
Minimalist in its design, the KOHLER Taut centerset bathroom sink faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.
  • Two-handle centerset faucet for 4" (102 mm) centers
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Reversible quarter-turn washerless ceramic disc valves
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain with 1-1/4" (32 mm) tailpiece
  • Coordinates with Taut faucets and Pitch showering components to complete your bathroom
  • This product will be replaced with K-37888-4

Specs

–
Flow Rate (GPM):

1.2

Warranty:

Lifetime Limited

Drain Type:

Metal Pop-Up

Type:

Manual

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy