Apply to be a TradeMaster!
Main product image of Hint Single-Handle Bathroom Sink Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-97060-4-2MB
Magnifying glass
Hover image to zoom

Hint Single-Handle Bathroom Sink Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-97060-4-2MB

Brand:
Kohler
SKU:
K-97060-4-2MB
Rating:
(0)
Q&A:
(0)
Hint Single-Handle Bathroom Sink Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-97060-4-2MB
Magnifying glass
Hover image to zoom
K-97060-4-2MB has been discontinued
Discontinued October 31, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–

Single lever handle allows for both on/off activation and temperature setting

  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain with 1-1/4" metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with Pitch bath and shower trim

Specs

–
Series:

Hint

Finish:

Vibrant Brushed Moderne Brass

Flow Rate (GPM):

1.2

Type:

Manual

Flow Rate:

1.2 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm