The Day Savers – A National Tradesmen Day Contest
Main product image of Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-97060-4-CP
Magnifying glass
Hover image to zoom

Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-97060-4-CP

Brand:
Kohler
SKU:
K-97060-4-CP
Rating:
(0)
Q&A:
(0)
Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-97060-4-CP
Magnifying glass
Hover image to zoom
$235.64 each
In Stock
In Stock
Get 113 Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Material
Zinc
Product Highlight: Installation Type
1-Hole

Description

Hint Single-handle bathroom sink faucet, 1.2 gpm
  • Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate w/ KOHLER Pitch showering components, and create a space that will look beautiful for years to come.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain w/ 1-1/4" metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ Pitch bath and shower trim
  • This product will be replaced w/ K-37891-4

Specs

Finish:

Polished Chrome

ADA:

Yes

Width (Inches):

1-7/8"

Number of Handles:

1

Material:

Zinc

Flow Rate (GPM):

1.2

Series:

Hint

Type:

Manual

Installation Type:

1-Hole

Approvals:

CSA

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy