| Connection Size: | 1/2" |
|---|---|
| Max Deck Thickness: | 2" |
| Valve Type: | Ceramic Disc |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense NSF/ANSI 61 Lead Free CEC |
| Type: | Manual |
| Drain Type: | Pop-Up |
| Spout Height: | 3.5" |
| Number of Handles: | 1 |
| Series: | Avid |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Finish Family: | Matte Black |
| Warranty: | Limited Lifetime |
| Finish: | Matte Black |
| Connection Type: | IPS / NPT |
| Number of Holes: | 1 |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |