| Installation Type: | Deck Mount |
|---|---|
| Type: | Manual |
| Connection Type: | IPS / NPT |
| Max Deck Thickness: | 2" |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Series: | Avid |
| Finish Family: | Brushed Nickel |
| Spout Height: | 3.5" |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Application: | Residential |
| Approvals: | ADA / ICC A117.1 WaterSense CEC NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |
| Finish: | Vibrant Brushed Nickel |
| Faucet Configuration: | Single Hole |
| Connection Size: | 1/2" |
| Product Type: | Bathroom Faucet |
| Drain Type: | Pop-Up |
| Handle Style: | Lever |
| Number of Holes: | 1 |