Apply to be a TradeMaster!
Main product image of Wall-Mount Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-97358-4-BL
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-97358-4-BL

Brand:
Kohler
SKU:
K-97358-4-BL
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-97358-4-BL
Magnifying glass
Hover image to zoom
$1,017.56 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Avid Wall-mount bathroom sink faucet, 1.2 gpm

Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
  • A single handle controls both on/off activation and temperature setting
  • 8-1/4" (210 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Avid collection

Specs

–
Type:

Manual

Handle Style:

Lever

Material:

Metal (Unspecified)

Country of Origin:

United States

Flow Rate (GPM):

1.2

Approvals:

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Number of Holes:

2

Connection Size:

1/2"

Finish:

Matte Black

Series:

Avid

Number of Handles:

1

Finish Family:

Matte Black

Product Type:

Bathroom Faucet

Connection Type:

IPS / NPT

Warranty:

1 Year Limited

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Application:

Residential

Installation Type:

Wall Mount

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy