| Finish Family: | Brushed Nickel |
|---|---|
| Approvals: | WaterSense NSF/ANSI 61 CEC ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.2 |
| Handle Style: | Lever |
| ADA: | Yes |
| Number of Handles: | 1 |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Application: | Residential |
| Warranty: | 1 Year Limited |
| Drain Type: | No Drain |
| Installation Type: | Wall Mount |
| Material: | Metal (Unspecified) |
| Series: | Avid |
| Finish: | Vibrant Brushed Nickel |
| Connection Type: | IPS / NPT |